3/4 in. NPT 120V 2-Way 305, 430F and 302 Normally Closed Solenoid Valve
RedHat® Series 8215 3/4 in. NPT 120V 2-Way 305, 430F and 302 Normally Closed Solenoid Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI Z21.21
- BTU:
- 247500
- CSA Certified:
- CSA C22.2
- Collection:
- RedHat® Series 8215
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Height:
- 4-15/16 in
- Inlet Outlet:
- 3/4 in inlet/ 3/4 in outlet
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 3-5/16 in
- MBH:
- 247.5
- Material:
- Aluminum, Stainless Steel
- Material Type:
- 305
- Media:
- Air, Vacuum
- NEMA:
- NEMA 1, NEMA 2, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X
- Pressure - High:
- 50
- UL Listed:
- Yes
- Valve Body Style:
- 2-way
- Valve Type:
- Solenoid Valve
- Volts:
- 120V
- Watts:
- 10.1 W
- Width:
- 2-23/64 in