RedHat® Series 8221 1-1/2 in. 120V 2-Way Solenoid Valve

Part #A8221G11  |  Item #1326152  |  Manufacturer Part #8221G11

Call for Pricing

Valve Size:

1-1/2 in
Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Media type water
  • Wide range of pressure ratings, sizes, and resilient materials provide long service life and low internal leakage
  • High flow valves for liquid, corrosive, and air/inert gas service

Specifications

Collection: RedHat® Series 8221

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Height: 6-3/25 in

Inlet Outlet: 1-1/2 in inlet/ 1-1/2 in outlet

Material: Brass

Maximum Pressure: 150 psi

Product Type: Solenoid Valve

UL Listed: Yes

Valve Body Material: Brass

Valve Operator: Pilot Operated

Valve Size: 1-1/2 in

Valve Type: Solenoid Valve

Volts: 120VAC