20349 Normally Closed 2 Way 120 VAC Solenoid Valve 1 in.

You last purchased this on
 
Asco Pneumatic Controls

RedHat® Series 8221 20349 Normally Closed 2 Way 120 VAC Solenoid Valve 1 in.

This product requires certification to purchase.
Brand image
You last purchased this on
 
Asco Pneumatic Controls

RedHat® Series 8221 20349 Normally Closed 2 Way 120 VAC Solenoid Valve 1 in.

  • Fast #
  • Part #A8221G7120VA
  • Item #1325976
  • Manufacturer Part #8221G7
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Wide range of pressure ratings, sizes, and resilient materials provide long service life and low internal leakage
  • High flow valves for liquid, corrosive, and air/inert gas service
  • Media type water
  • Requires Certification

Specifications

Collection:
RedHat® Series 8221
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Height:
5-31/50 in
Inlet Outlet:
1 in inlet/ 1 in outlet
Material:
Brass
Pressure - Maximum:
150 psi
Product Type:
Solenoid Valve
UL Listed:
Yes
Valve Body Material:
Brass
Valve Operator:
Pilot Operated
Valve Type:
Solenoid Valve
Volts:
120VAC