RedHat® Series 8221 20356 Normally Closed 2 Way 120 VAC Solenoid Valve 2 in.

Part #A8221G13  |  Item #1326158  |  Manufacturer Part #8221G13

Call for Pricing

Valve Size:

2 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Collection: RedHat® Series 8221

Height: 7-19/50 in

Inlet Outlet: 2 in inlet/ 2 in outlet

Material: Brass

Maximum Pressure: 150 psi

Valve Size: 2 in

Valve Type: Solenoid Valve

Volts: 120V