3/4 in. Normally Closed Solenoid Valve

You last purchased this on
 
Asco Pneumatic Controls

RedHat® Series 8221 3/4 in. Normally Closed Solenoid Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Asco Pneumatic Controls

RedHat® Series 8221 3/4 in. Normally Closed Solenoid Valve

  • Fast #
  • Part #A8221G5120VA
  • Item #669793
  • Manufacturer Part #8221G5
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Collection:
RedHat® Series 8221
Height:
4-53/100 in
Inlet Outlet:
3/4 in inlet/ 3/4 in outlet
Material:
Brass
Pressure - Maximum:
150 psi
Valve Type:
Solenoid Valve
Volts:
120V