Asco Pneumatic Controls
RedHat® Series 8222 21041 Normally Closed 2 Way 120 VAC Solenoid Valve 1/2
Part #A8222G47 | Item #1325969 | Manufacturer Part #8222G47
Product Details
Documents
Specifications
Application: Steam
CSA Certified: Yes
Collection: RedHat® Series 8222
End Connection 1: NPT
End Connections: NPT
Height: 4-81/100 in
Inlet Outlet: 1/2 in inlet/ 1/2 in outlet
Material: Brass
Maximum Pressure: 125 psi
Temperature Range: 0 to 52 Deg C (32 to 125 Deg F)
UL Listed: Yes
Valve Body Material: Brass
Valve Body Style: 2-way
Valve Disc Material: PTFE
Valve Size: 1/2 in
Valve Type: Solenoid Valve
Volts: 120V