Asco Pneumatic Controls
RedHat® Series 8290 03130 Normally Closed Solenoid Valve 1-1/2
Part #A8290A021 | Item #1326030 | Manufacturer Part #8290A021
Product Details
Documents
Specifications
Application: [Hot Water, Steam]
Collection: RedHat® Series 8290
End Connection 1: NPT
End Connections: NPT
Height: 10-5/16 in
Inlet Outlet: 1-1/2 in inlet/ 1-1/2 in outlet
Length: 4-18/25 in
Material: Bronze
Maximum Pressure: 120 psi
Temperature Range: 15 to 140 Deg F
Valve Body Material: Bronze
Valve Body Style: Angle
Valve Disc Material: Brass
Valve Size: 1-1/2 in
Valve Type: Solenoid Valve
Volts: 120V
Weight: 9.5
Width: 9-57/100 in