120V Piston Valve 240 psi 7-3/10 in. Bronze

You last purchased this on
 
Asco Pneumatic Controls

RedHat® Series 8290 120V Piston Valve 240 psi 7-3/10 in. Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Asco Pneumatic Controls

RedHat® Series 8290 120V Piston Valve 240 psi 7-3/10 in. Bronze

  • Fast #
  • Part #A8290B005
  • Item #1326293
  • Manufacturer Part #8290B005
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Application:
General Use
Collection:
RedHat® Series 8290
End Connection 1:
NPT
End Connections:
NPT
Height:
7-3/10 in
Inlet Outlet:
3/4 in inlet/ 3/4 in outlet
Material:
Bronze
Pressure - Maximum:
240 psi
Temperature Range:
15 to 140 Deg F
Valve Body Material:
Bronze
Valve Body Style:
Angle
Valve Disc Material:
Brass
Valve Type:
Solenoid Valve
Volts:
120V
Weight:
3.9 lb
Width:
6-4/5 in