1/4 in. 120V Brass Solenoid Valve
RedHat® Series 8342 1/4 in. 120V Brass Solenoid Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mechanical detent on dual solenoids holds last position, even after loss of electric power, pneumatics, or pressure
- No minimum operating pressure differential required to shift valve
- Dual-solenoid operation: Solenoid may be energized momentarily (1/10 second) or continuously
- Available in direct mount constructions
- Mountable in any position
- Optional flow control regulates cylinder speed independently in either direction
Specifications
- Collection:
- RedHat® Series 8342
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 6-3/5 in
- Inlet Outlet:
- 1/4 in inlet/ 1/4 in outlet
- Material:
- Brass
- Pressure - Maximum:
- 125 psi
- Product Type:
- Solenoid Valve
- Valve Type:
- Solenoid Valve
- Volts:
- 120V