4 Way 120 VAC Solenoid Valve 3/8

You last purchased this on
 
Asco Pneumatic Controls

RedHat® Series 8342 4 Way 120 VAC Solenoid Valve 3/8

This product requires certification to purchase.
Brand image
You last purchased this on
 
Asco Pneumatic Controls

RedHat® Series 8342 4 Way 120 VAC Solenoid Valve 3/8

  • Fast #
  • Part #AEF8342G003MS12060
  • Item #4053421
  • Manufacturer Part #EF8342G003MS 120/60
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Application:
General Use
CSA Certified:
Yes
Collection:
RedHat® Series 8342
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
4-7/16 in
Inlet Outlet:
3/8 in inlet/ 3/8 in outlet
Material:
Brass
Pressure - Maximum:
125 psi
Temperature Range:
0 to 52 Deg C (32 to 125 Deg F)
Temperature Rating:
160
UL Listed:
Yes
Valve Body Material:
Brass
Valve Body Style:
4-way
Valve Disc Material:
Nitrile
Valve Type:
Solenoid Valve
Volts:
120V