1/4 in. Filter Reg with Gauge S/AUTO Drain

You last purchased this on
 
Asco Pneumatic Controls

Series 342 1/4 in. Filter Reg with Gauge S/AUTO Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Asco Pneumatic Controls

Series 342 1/4 in. Filter Reg with Gauge S/AUTO Drain

  • Fast #
  • Part #A34204179
  • Item #3867154
  • Manufacturer Part #34204179
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Series 342
Height:
6-4/5 in
Inlet Outlet:
1/4 in inlet/ 1/4 in outlet
Material:
Metal
Pressure - Maximum:
145 psi
Product Type:
Regulator