Series 8215 120V Solenoid Valve 25 psi 6-4/5 in. Aluminum and Stainless Steel

Part #A8215B50120VA  |  Item #1326035  |  Manufacturer Part #8215B50CSA

Volts:

120V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lightweight, low-cost valves for air service

Documents

Specifications

Collection: Series 8215

End Connection 1: FNPT

End Connections: FNPT

Height: 6-4/5 in

Inlet Outlet: 1 in inlet/ 1 in outlet

Material: [Aluminum, Stainless Steel]

Maximum Pressure: 25 psi

Valve Size: 1 in

Valve Type: Solenoid Valve

Volts: 120V