120V Solenoid Valve 50 psi 4 in. Aluminum and Stainless Steel
Series 8215 120V Solenoid Valve 50 psi 4 in. Aluminum and Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lightweight, low-cost valves for air service
Documents
Specifications
- Collection:
- Series 8215
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Height:
- 4 in
- Inlet Outlet:
- 1/2 in inlet/ 1/2 in outlet
- Material:
- Aluminum, Stainless Steel
- Pressure - Maximum:
- 50 psi
- Valve Type:
- Solenoid Valve
- Volts:
- 120V