120V Solenoid Valve 125 psi 4-7/16 in. Brass and Stainless Steel
Series 8342 120V Solenoid Valve 125 psi 4-7/16 in. Brass and Stainless Steel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Series 8342
- Height:
- 4-7/16 in
- Inlet Outlet:
- 1/4 in inlet/ 1/4 in outlet
- Material:
- Brass, Stainless Steel
- Pressure - Maximum:
- 125 psi
- Valve Type:
- Solenoid Valve
- Volts:
- 120V