120V Solenoid Valve 125 psi 6-3/5 in. Brass

You last purchased this on
 
Asco Pneumatic Controls

Series 8342 120V Solenoid Valve 125 psi 6-3/5 in. Brass

  • Fast #
  • Part #AEF8342G01MS
  • Item #1447716
  • Manufacturer Part #EF8342
3.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Asco Pneumatic Controls

Series 8342 120V Solenoid Valve 125 psi 6-3/5 in. Brass

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Direct acting, high flow slide-style valve
  • Optional flow control regulates cylinder speed independently, in either direction
  • Direct acting operation and high flow construction
  • Mountable in any position
  • Available in direct mount constructions
  • Optional flow control regulates cylinder speed independently in either direction
  • Dual solenoid operation: Solenoid may be energized momentarily (1/10 second) or continuously
  • Requires Certification

Specifications

Collection:
Series 8342
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
6-3/5 in
Inlet Outlet:
1/4 in inlet/ 1/4 in outlet
Material:
Brass
Pressure - Maximum:
125 psi
Product Type:
Solenoid Valve
Valve Type:
Solenoid Valve
Volts:
120V