120V Solenoid Valve 150 psi 2 in. Anodized Aluminum

You last purchased this on
 
Asco Pneumatic Controls

Series 8551 120V Solenoid Valve 150 psi 2 in. Anodized Aluminum

This product requires certification to purchase.
Brand image
You last purchased this on
 
Asco Pneumatic Controls

Series 8551 120V Solenoid Valve 150 psi 2 in. Anodized Aluminum

  • Fast #
  • Part #AEF8551A1MS120
  • Item #1445804
  • Manufacturer Part #EF8551A1MS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Vents air from spring side of actuator to prevent corrosion of actuator
  • Mountable in any position
  • Compact spool valve convertible from 3/2 to 5/2
  • DIN, watertight, and explosion-proof solenoids are available for use in mission-critical and hazardous areas
  • Valve body in aluminum, brass, or stainless steel 316L
  • Exhaust ports are pipeable, providing better protection against harsh environments
  • Available in two versions, mounted directly to actuators with NAMUR interface per VDI/VDE 3845 or threaded to mount on the pipe
  • Explosion proof and watertight
  • Integral breather block vents to spring side of the actuator to exhaust, preventing corrosion
  • Low-power constructions are ideal for remote and alternative power locations
  • Requires Certification

Specifications

Application:
Food and Beverage, Refining
Coating:
Anodized
Collection:
Series 8551
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
2 in
Inlet Outlet:
1/4 in inlet/ 1/4 in outlet
Material:
Aluminum
Recommended Valve Application:
Air, Gas, Chemical
Valve Size:
1/4 in
Valve Type:
Solenoid Valve
Volts:
120V