ASD Products
Cube Heater Bed Bug Residential Heat Treatment Package
Part #ACUBEPKG | Item #9048776 | Manufacturer Part #CUBE-PKG
Call for Pricing
Type:
ACUBEPKGHow to get it:
Product Details
- Designed for the Heat Treatment of Bed Bugs
- The cube heater package was designed for small bedrooms and can treat up to 200 sq ft
- Uses 3 elements running on 12 amps each
- Package includes (1) Cube Heater, (1) Cube Fan, (1) 15 ft. 12 gauge lighted extension cord, (1) 25 ft. 12 gauge lighted extension Cord, & (1) 50 ft. 12 gauge lighted extension cord
- Package Includes (1) Cube Heater, (1) Cube Fan, (1) 15 Ft. 12 Gauge Lighted Extension Cord, (1) 25 Ft. 12 Gauge Lighted Extension Cord, & (1) 50 Ft. 12 Gauge Lighted Extension Cord
Specifications
AMP: 24
Application: Bed Bug Treatment
BTU: 14127
Color Finish: Blue
Color Finish Category: Blues
Cord Length: 20 ft
Material: Plastic
Material Type: Polyethylene
Package Quantity: 1
Product Type: Bedbug Heat Treatment
Temperature Range: Up to 140 Deg F
Type: ACUBEPKG
UL Listed: Yes
Weight: 63