Elite 8 Hotel Bed Bug Heat Treatment Package

Part #AE8HOTELPKG  |  Item #9048775  |  Manufacturer Part #E8-HOTEL-PKG

Call for Pricing

Type:

AE8HOTELPKG

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Designed for the Heat Trement of Bed Bugs
  • Designed to treat up to 400 sq ft of space.
  • Runs off of a 240 Volt PTAC Splitter and 4 x 8 Amp Outlets
  • Package Comes with (1) Elite 8 Heater, (1) Elite SS Air Mover, (1) PTAC Splitter, (2) 15 Ft. 12 Gauge Lighted Extension Cords & (2) 50 Ft. 12 Gauge Lighted Extension Cords

Specifications

AMP: 36

Application: Bed Bug Treatment

Color Finish: Blue

Color Finish Category: Blues

Cord Length: 20 ft

Material: Plastic

Material Type: Polyethylene

Package Quantity: 1

Product Type: Bedbug Heat Treatment

Temperature Range: Up to 140 Deg F

Type: AE8HOTELPKG

UL Listed: Yes

Weight: 95