Elite Eliminator Bed Bug Heat Treatment Package

Part #AE4PKG  |  Item #9048777  |  Manufacturer Part #E4-PKG

Call for Pricing

Type:

AE4PKG

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Designed for the Heat Trement of Bed Bugs
  • The Elite Eliminator Heater package was designed for Residential locations without a PTAC outlet and can treat up to 300 sq ft
  • This Package Comes with (1) Elite Eliminator Heater, (1) Axial Fan (1) 15 Ft. 12 Gauge Lighted Extension Cord, (2) 25 Ft. 12 Gauge Lighted Extension Cord & (1) 50 Ft.12 Gauge Lighted Extension Cord

Specifications

Application: Bed Bug Treatment

Color Finish: Blue

Color Finish Category: Blues

Cord Length: 20 ft

Material: Plastic

Material Type: Polyethylene

Package Quantity: 1

Product Type: Bedbug Heat Treatment

Temperature Range: Up to 140 Deg F

Type: AE4PKG

UL Listed: Yes

Weight: 88