2-9/100 x 1/4 in. NPT 160# Steel Pressure Gauge
1005 Series 2-9/100 x 1/4 in. NPT 160# Steel Pressure Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- PowerFlex™ movement provides superior resistance to shock, vibration and pulsation
- TrueZero™ reduces reading errors by using “zero-box” instead of conventional pins
- FlutterGuard™ (option) reduces movement wear and pointer flutter
- Customized dial printing
- Heat resistant push-in polycarbonate window
Specifications
- ASME:
- ASME B40.100 Grade B
- Application:
- Food and Beverage, Compressors, Filter Regulators, Hydraulic, Pneumatics, Pumps, Commercial
- Collection:
- 1005 Series
- Color Finish Name:
- Black
- Diameter:
- 2-9/100
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4
- Fitting Sizes:
- 1/4 in
- Grade:
- B
- Installation Type:
- Center Back Mount
- Material:
- Aluminum, Brass, Bronze, Plastic, Steel
- Material Type:
- Polycarbonate, Polyester
- Pressure - Maximum:
- 160 psi
- Pressure Class:
- 160#
- Temperature Range:
- -40 to 150 Deg F
- UL Listed:
- UL 252A/UL 404
- Weight:
- 3.67
- Width:
- 1-7/100