1/4 in. MNPT x FNPT 303 Stainless Steel Pressure Snubber
1/4 in. MNPT x FNPT 303 Stainless Steel Pressure Snubber
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Provides protection for measurement instruments from sudden pressure increases or fluctuations
- All-metal construction
- Used for dampening and
- Filter disk, less tendency to clog than orifice type device
- Many porosity settings available
- All metal construction
Documents
Specifications
- Application:
- Oil, Water
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Length:
- 1-15/32 in
- Material:
- Stainless Steel
- Material Type:
- 303
- Pressure - High:
- 15000
- Pressure Class:
- 15000#
- Product Type:
- Pressure Snubber
- UL Listed:
- No