This product requires certification to purchase.

Fold Cabinet Pull

Ashley Norton

Mystic Collection Fold Cabinet Pull

  • Fast #
  • Part #AMG0787192AFL
  • Item #9533972
  • Manufacturer Part #MG0787-192-AFL
5 out of 5 Customer Rating
Brand image
Ashley Norton

Mystic Collection Fold Cabinet Pull

  • Fast #
  • Part #AMG0787192AFL
  • Item #9533972
  • Manufacturer Part #MG0787-192-AFL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
7-9/16 in
Depth
1 in
Length
8-7/125 in
Package Quantity
Pack of 1
Width
13/16 in
Characteristics & Features
Collection
Mystic Collection
Color Finish Category
Bronze Tones
Color Finish Name
Antique Florence
Hardware Type
Cabinet Pull
Material
Zamac
Style
Transitional
Warranty & Product Information
Type
AMG0787192AFL
UPC
682550824925