DESCRIPTION

  • AquaLevel™ sensor
  • Comfortable and easy to use
  • Delayed start, high temperature, and long dry options
  • Features 9 wash cycles
  • Safety features include AquaSafe™, SteamSafe™, and KidLock™
  • Self cleaning filters
  • Turbo Drying ™

Asko 10 in. Spray 7 Temp Hidden Control Dishwasher

AD5654HS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
22-7/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
34-3/8 in
Power Source
Electric
Volts
120V
Width
24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY