Asko 23-1/2 in. Front Load Washer in Titanium AW6424T

DESCRIPTION

Asko 23-1/2 in. Front Load Washer in Titanium

AW6424T

Capacity:

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Capacity
2.12 cu ft
Color Finish
Titanium
Depth
24-1/2 in
Energy Star Compliant
No
Height
33-1/2 in
Interior Light
No
UL Listed
No
Volts
120V
Width
23-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS