DESCRIPTION

Asko XXL Series 23-15/16 in. 44dB Fully Integrated Dishwasher

AD5656XXLHSPH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Collection
XXL Series
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Decibel Rating dB
44 dB
Depth
22-7/8 in
Energy Star Compliant
No
Height
34-1/4 in
NSF Certified
No
UL Listed
No
Width
23-15/16 in

Starting at
Call for Pricing
  • QUANTITY