DESCRIPTION

  • Delayed start, high temperature, and long dry options
  • Features 6 wash cycles
  • Foldable wine rack and foldable tine rows
  • Holds 16 place settings
  • LED time remaining
  • Nine spray zones with PowerZone Cutlery™
  • Noise level: 46dB(A)
  • Safety features include AquaSafe™, SteamSafe™, and KidLock™
  • Turbo Drying ™

Asko XL Series 23-15/16 in. 46dB Undercounter Dishwasher

AD5436XLS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Collection
XL Series
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Decibel Rating dB
46 dB
Depth
22-7/8 in
Energy Star Compliant
No
Height
32-5/16 in
IsAcceptableImage
NSF Certified
No
UL Listed
No
Volts
120V
Width
23-15/16 in

Starting at
Call for Pricing
  • QUANTITY