DESCRIPTION

Asko XXL Series 24 in. 48dB Fully Integrated Dishwasher

AD5634XXLHSPH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Collection
XXL Series
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Decibel Rating dB
48 dB
Depth
22-7/8 in
Energy Star Compliant
No
Height
34-3/8 in
NSF Certified
No
UL Listed
No
Width
24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY