DESCRIPTION

  • Aqualevel™ sensor
  • Comfortable and easy to use
  • Delayed start, high temperature, and long dry options
  • Features 10 wash cycles
  • Safety features include AquaSafe™, SteamSafe™, and KidLock™
  • Self cleaning filters
  • Turbo Drying™

Asko 24 in. Logic XXL Built-In Dishwasher

AD5554FI

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
22-7/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
33-7/8 in
Power Source
Electric
Volts
120V
Width
22-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY