DESCRIPTION

  • Aqualevel™ sensor
  • Comfortable and easy to use
  • Delayed start, high temperature, and long dry options
  • Features 8 wash cycles
  • Safety features include AquaSafe™, SteamSafe™, and KidLock™
  • Self cleaning filters
  • Turbo Drying™

Asko 7 in. Door Panel 7 Spray Hidden Control Dishwasher

AD5534FI

Color Finish

 

SPECIFICATIONS

AMP
15
CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
Depth
22-7/8 in
Energy Star Compliant
Yes
Height
33-7/8 in
Power Source
Electric
Volts
120V
Width
23-5/8 in

Starting at
Call for Pricing
  • QUANTITY