• Cart

DESCRIPTION

  • AquaLevel™ sensor
  • Comfortable and easy to use
  • Delayed start, high temperature, and long dry options
  • Features 5 wash cycles
  • Safety features include AquaSafe™, SteamSafe™, and KidLock™
  • Self cleaning filters
  • Turbo Drying ™

Asko 7 in. Spray 6 Temp Full Console Dishwasher in Stainless Steel

AD5434XXLS

Color Finish

Stainless Steel

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
22-7/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
34-3/8 in
Power Source
Electric
Volts
120V
Width
24 in

  • QUANTITY

0 item(s) added to Cart Checkout Now