DESCRIPTION

  • 7Spray wash system with power zone for pots and cutlery
  • 7Spray™ wash system
  • Aqualevel™ sensor
  • Decibel Rating (dB): 50
  • Number of cycles: 9
  • PowerZone™ pots-and-pans and cutlery systems
  • Self-cleaning triple filtration system
  • Seven temperature settings and Turbo Drying™

Asko 7-Spray 7-Temperature Door Panel Hidden Control Dishwasher

AD5524XXLFI

Height:

SPECIFICATIONS

AMP
15
CEC Compliant
For Sale in CA
Depth
22-7/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
33-7/8 in
Power Source
Electric
Volts
120V
Width
23-5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY