• Cart

DESCRIPTION

Asko XL Series 24 in. 46dB Fully Integrated Dishwasher in Panel Ready

AD5634XLHSPH

Color Finish

Panel Ready

SPECIFICATIONS

ADA Compliant
Yes
AMP
15
CEC Compliant
For Sale in CA
Collection
XL Series
Color Finish
Panel Ready
Decibel Rating dB
46 dB
Depth
22-7/8 in
Energy Star Compliant
No
Height
32-1/4 in
NSF Certified
No
UL Listed
No
Volts
120V
Width
24 in

  • QUANTITY

0 item(s) added to Cart Checkout Now