DESCRIPTION

  • Externally mounted floater body with Schrader valve for hiss-testing
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Immersion-tested at 500 psi, then nitrogen-pressurized and sealed
  • Left hand refrigerant connections
  • Liquid line 3/8" ODS, suction line 7/8" ODS
  • Rifled copper tubing, enhanced aluminum fins
  • Some models may vary in appearance

Aspen Manufacturing 16 in. Manufactured Home Coil Thermal Expansion Valve

ACM36A34177L000

Tonnage:

SPECIFICATIONS

Coil Type
Uncased
Configuration
Downflow
Depth
19-5/8 in
Height
16 in
Liquid Line OD
3/8 in
Material
Aluminum, Copper
Refrigerant
R-410A
Tonnage
2 - 3 Tons
Width
17-3/4 in

Starting at
Call for Pricing
  • QUANTITY