20-1/2 in. 4 Ton Horizontal Coil

Part #ACR48A34175T000  |  Item #5166480  |  Manufacturer Part #CR48A34175T000

Call for Pricing

Tonnage:

4 Tons

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

BTU: 48000

Configuration: Horizontal

Depth: 40 in

Height: 23-1/2 in

Liquid Line OD : 3/8 in

Refrigerant: R-410A

Refrigerant Control: TXV

Suction Line OD : 3/4 in

Tonnage: 4 Tons

UL Listed: No

Width: 20-1/2 in