DESCRIPTION

  • Artic gray painted metal cabinet
  • Externally mounted floater body with Schrader valve for hiss-testing
  • Flanged top duct opening-top duct opening to be 18 1/2 " deep
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Immersion-tested at 500 psi, then nitrogen-pressurized and sealed
  • Left hand refrigerant connections
  • Liquid line 3/8" ODS, suction line 7/8" ODS
  • Rifled copper tubing, enhanced aluminum fins
  • Some models may vary in appearance

Aspen Manufacturing DX-Treme CC Series 21 in. Downflow and Upflow Cased Coil

ACCA34210L128

Tonnage:

SPECIFICATIONS

BTU
60000
Coating
Galvanized
Collection
DX-Treme CC Series
Configuration
Downflow, Upflow
Depth
21-1/2 in
Height
28 in
Liquid Line OD
3/8 in
MBH
60
Material
Aluminum, Copper, Plastic
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
7/8 in
Tonnage
5 Tons
UL Listed
UL 1995
Width
21 in

Starting at
Call for Pricing
  • QUANTITY