DESCRIPTION

  • Artic gray painted metal cabinet
  • Externally mounted floater body with Schrader valve for hiss-testing
  • Flanged top duct opening
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Immersion-tested at 500 psi, then nitrogen-pressurized and sealed
  • Left hand refrigerant connections
  • Liquid line 3/8" ODS, suction line 7/8" ODS
  • Rifled copper tubing, enhanced aluminum fins
  • Some models may vary in appearance

Aspen Manufacturing 3 Tons 14-1/2 in. Multiposition Thermal Expansion Valve Coil

ACE36A24145L087

Tonnage:

SPECIFICATIONS

Coil Type
Cased
Configuration
Multi
Depth
21-1/2 in
Height
23 in
Liquid Line OD
3/8 in
Material
Aluminum, Copper
Refrigerant
R-410A|R-22
Suction Line OD
7/8 in
Tonnage
3 Tons
Watts
14.5
Width
23 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY