34-1/2 in. 5 Ton Horizontal Slab Coil

Part #ABHA3260DD  |  Item #2443822  |  Manufacturer Part #BHA3260DD

Call for Pricing

Tonnage:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

BTU: 60000

Coil Type: Slab Coil

Configuration: Horizontal

Height: 25 in

Liquid Line OD : 3/8 in

Material: Aluminum, Copper

Refrigerant: R-410A

Suction Line OD : 7/8 in

Tonnage: 5 Tons

UL Listed: No

Width: 34-1/2 in