DESCRIPTION

  • Artic gray painted metal cabinet
  • Externally mounted floater body with Schrader valve for hiss-testing
  • Flanged top duct opening
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Immersion-tested at 500 psi, then nitrogen-pressurized and sealed
  • Left hand refrigerant connections
  • Liquid line 3/8" ODS, suction line 7/8" ODS
  • Rifled copper tubing, enhanced aluminum fins
  • Some models may vary in appearance

Aspen Manufacturing 4T Multispeed R-410A Thermal Expansion Valve Coil 17.5

ACE48A34L087

Watts:

SPECIFICATIONS

Coil Type
Cased
Configuration
Multi
Height
27 in
Material
Aluminum, Copper
Refrigerant
R-410A
Tonnage
4 Tons
Watts
17.5
Width
26-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY