DESCRIPTION

  • Embossed galvanized cabinet
  • Externally mounted floater body with Schrader valve for hiss-testing
  • Flanged top duct opening
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Immersion-tested at 500 psi, then nitrogen-pressurized and sealed
  • Left hand refrigerant connections
  • Liquid line 3/8" ODS, suction line 7/8" ODS
  • Rifled copper tubing, enhanced aluminum fins
  • Some models may vary in appearance

Aspen Manufacturing 26-1/2 in. Multi-Position Cased Coil

ACEA34210L014

Tonnage:

SPECIFICATIONS

Coating
Galvanized
Configuration
Multi
Height
30 in
Liquid Line OD
3/8 in
Material
Aluminum, Copper
Refrigerant
R-410A
Suction Line OD
7/8 in
Tonnage
5 Tons
UL Listed
No
Watts
21
Width
26-1/2 in

Starting at
Call for Pricing
  • QUANTITY