DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Aspen Manufacturing 26-1/2 in. Multi-Position Cased Coil

ACED44245R064

Tonnage:

SPECIFICATIONS

BTU
60000
Configuration
Multi
Height
30 in
Material
Aluminum, Copper
Refrigerant
R-410A
Tonnage
5 Tons
UL Listed
No
Watts
24.5
Width
26-1/2 in

Starting at
Call for Pricing
  • QUANTITY