DX-Treme CC Series 24-1/2 in. 5 Ton Downflow and Upflow Cased Coil

Part #ACC60A34245L024  |  Item #4355389  |  Manufacturer Part #CC60A34245L024

Call for Pricing

Tonnage:

5 Tons

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

BTU: 60000

Coating: Galvanized

Coil Type: Cased

Collection: DX-Treme CC Series

Configuration: Downflow, Upflow

Depth: 21-1/2 in

Height: 28 in

Liquid Line OD : 3/8 in

MBH: 60

Material: Aluminum, Copper, Plastic

Power Source: Electric

Refrigerant: R-410A

Suction Line OD : 7/8 in

Tonnage: 5 Tons

UL Listed: UL 1995

Width: 24-1/2 in