DX-Treme CE Series 14-1/2 in. 2.5 Ton Multi-Position Cased Coil

Part #ACE30D44145L078  |  Item #4262630  |  Manufacturer Part #CE30D44145L078

Tonnage:

2.5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Rifled copper tubing, enhanced aluminum fins
  • Immersion-tested at 500 psi, then nitrogen-pressurized and sealed
  • Left hand refrigerant connections
  • Liquid line 3/8" ODS, suction line 7/8" ODS
  • Externally mounted floater body with Schrader valve for hiss-testing
  • Some models may vary in appearance
  • T gray ULTRAFLEX II painted metal cabinet
  • Flanged top duct opening

Specifications

BTU: 30000

Coil Type: Cased

Collection: DX-Treme CE Series

Configuration: Multi

Depth: 21-1/2 in

Height: 27 in

Material: [Aluminum, Copper]

Refrigerant: R-410A

Refrigerant Control: TXV

Tonnage: 2.5 Tons

UL Listed: No

Watts: 14.5

Width: 14-1/2 in