Aspen Manufacturing
DX-Treme CE Series 14-1/2 in. 3 Ton Multi-Position Cased Coil
Part #ACE36A34145L078 | Item #4262615 | Manufacturer Part #CE36A34145L078
Tonnage:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Rifled copper tubing, enhanced aluminum fins
- Immersion-tested at 500 psi, then nitrogen-pressurized and sealed
- Left hand refrigerant connections
- Liquid line 3/8" ODS, suction line 7/8" ODS
- Externally mounted floater body with Schrader valve for hiss-testing
- Some models may vary in appearance
- T gray ULTRAFLEX II painted metal cabinet
- Flanged top duct opening
Documents
Specifications
BTU: 36000
Coating: Galvanized
Coil Type: Cased
Collection: DX-Treme CE Series
Configuration: Multi
Depth: 21-1/2 in
Height: 23 in
Liquid Line OD : 3/8 in
MBH: 36
Material: [Aluminum, Copper, Plastic]
Power Source: Electric
Refrigerant: R-410A
Refrigerant Control: TXV
Suction Line OD : 3/4 in
Tonnage: 3 Tons
UL Listed: UL 1995
Width: 14-1/2 in