4 Ton - Multi-Position - Aluminum and Copper - Cased - Coil - Galvanized
DX-Treme CE Series 4 Ton - Multi-Position - Aluminum and Copper - Cased - Coil - Galvanized
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 48000
- Coating:
- Galvanized
- Coil Type:
- Cased
- Collection:
- DX-Treme CE Series
- Configuration:
- Multi
- Liquid Line (OD):
- 3/8 in
- Material:
- Aluminum, Copper, Plastic
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 4 Ton
- UL Listed:
- UL 1995
- Width:
- 17-1/2 in