Aspen Manufacturing
DX-Treme CE Series 21 in. 5 Ton Multi-Position Cased Coil
Part #ACED44210L087 | Manufacturer Part #CE60D44210L087
Tonnage:
Please select
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Rifled copper tubing, enhanced aluminum fins
- Immersion-tested at 500 psi, then nitrogen-pressurized and sealed
- Left hand refrigerant connections
- Liquid line 3/8" ODS, suction line 7/8" ODS
- Externally mounted floater body with Schrader valve for hiss-testing
- Some models may vary in appearance
- Artic gray painted metal cabinet
- Flanged top duct opening
Documents
Specifications
BTU: 60000
Coating: Galvanized
Coil Type: Cased
Collection: DX-Treme CE Series
Configuration: Multi
Depth: 23 in
Height: 30 in
Liquid Line OD : 3/8 in
MBH: 60
Material: [Aluminum, Copper, Plastic]
Power Source: Electric
Refrigerant: R-410A
Suction Line OD : 7/8 in
Tonnage: 5 Tons
UL Listed: UL 1995
Width: 21 in