DESCRIPTION

  • Externally mounted floater body with Schrader valve for hiss-testing
  • Flanged top duct opening
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Immersion-tested at 500 psi, then nitrogen-pressurized and sealed
  • Left hand refrigerant connections
  • Liquid line 3/8" ODS, suction line 7/8" ODS
  • Rifled copper tubing, enhanced aluminum fins
  • Some models may vary in appearance
  • T gray ULTRAFLEX II painted metal cabinet

Aspen Manufacturing DX - Treme CE Series Multi-Position Cased Coil

ACED44175L078

Tonnage:

SPECIFICATIONS

BTU
36000
Coating
Galvanized
Collection
DX - Treme CE Series
Configuration
Multi
Depth
21-1/2 in
Height
27 in
Liquid Line OD
3/8 in
MBH
36
Material
Aluminum, Copper, Plastic
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
3 Tons
UL Listed
UL 1995
Width
17-1/2 in

Starting at
Call for Pricing
  • QUANTITY