DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Rifled copper tubing, enhanced aluminum fins
  • Immersion-tested at 500 psi, then nitrogen-pressurized and sealed
  • Left hand refrigerant connections
  • Liquid line 3/8" ODS, suction line 7/8" ODS
  • Externally mounted floater body with Schrader valve for hiss-testing
  • Some models may vary in appearance
  • Artic gray painted metal cabinet
  • Flanged top duct opening

Aspen Manufacturing 23 in. 3 Ton Multi-Position Cased Coil

ACE36D44175L087

Manufacturer Part #: CE36D44175L087

Tonnage:

SPECIFICATIONS

BTU
36000
Coil Type
Cased
Configuration
Multi
Depth
21-1/2 in
Height
27 in
Liquid Line OD
3/8 in
Refrigerant
R-410A
Refrigerant Control
TXV
Tonnage
3 Tons
UL Listed
No
Width
23 in

Print