• Cart

DESCRIPTION

  • Gravity inlet
  • Modular terminals for fast connection
  • Pan mount and inline stylereservoir included
  • Pump installs remotely aboveceiling or inside lineset cover
  • Self priming

Aspen® Mini Orange 230V Mini Condensate Pump Kit

REC83912

Volts:

230V

SPECIFICATIONS

ADA Compliant
No
AMP
0.11
Adjustable
No
BTU
49500
CSA Certified
No
Collection
Aspen® Mini Orange
Color Finish
Orange
Color Finish Category
Oranges
Cord Length
6 ft
Depth
1-1/2 in
Discharge
1/4 in
End Connection 1
ID
End Connections
ID
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Flow Rate
2.9 gph @ 0' Head/1.2 gph @ 33' Head
Height
2 in
Length
4-1/4 in
MBH
49.5
Material
Plastic
Material Type
ABS
Maximum Feet of Head
33
Maximum Temperature
150
Minimum Temperature
35
Power Source
Electric
Pump Application
Self-priming
Pump Body Material
ABS
Pump Phase
1
Pump Stage
1
UL Listed
No
Volts
230V
Watts
16
Width
1-1/2 in

$268.62
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment