DESCRIPTION

Associated Bag 5 in. 4 mil Clear Poly Bag with Write-on Blocks

A11752W

Length:

SPECIFICATIONS

Color Finish
Clear
Length
9 in
Material
Plastic
Width
5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY