DESCRIPTION

Associated Bag 5 x 9 in. 4 mil Clear Poly Bag with Write-on Blocks

A11752W

Length:

9 in

SPECIFICATIONS

Color Finish
Clear
Length
9 in
Material
Plastic
Width
5 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.